References
NTN:UCFL215D1
Rubix:206A0292
EAN:4547359001112



Product details : NTN UCFL215D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x175x95 mm |
|---|---|
| Logistic Weight | 6165 g |
| Inner diameter | 75 mm |
| Width | 77.8 mm |
| Height | 275 mm |
| Length | 164 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 98.72 excl. VAT
/ Each
£ 118.46 incl. VAT
- Usually arrives within 14 working days
