References
SNR:ESF211
Rubix:205A2322
Manufacturer :ESF.211
EAN:3413529508082




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR ESF211 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | gray cast iron |
| Length | 162 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.06 kg |
Show UNSPSC/ECL@SS
£ 41.86 excl. VAT
/ Each
£ 50.23 incl. VAT
- Delivery usually within ( 3 ) days