References
NTN:UKFC216D1
Rubix:206A1928
EAN:4547359238211

Product details : NTN UKFC216D1 BEARING UNIT
NTN - Bearing Unit - UKFC216D1
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 45 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 174.27 excl. VAT
/ Each
£ 209.12 incl. VAT
- Delivery usually within ( 3 ) days
