NTN - Bearing Unit - UCFS305D1
Inner diameter | 130 mm |
---|---|
Width | 135 mm |
Logistics dimensions (L x W x H) | 475x475x205 mm |
---|---|
Logistic Weight | 75000 g |
Inner diameter | 130 mm |
Width | 135 mm |
Series | UCFS300 |
Number of holes | 4 |
Outer diameter | 280 mm |
Usually arrives within 14 working days