References
SKF:FYTB 45 WF
Rubix:229A3655
Manufacturer :63869
EAN:7316570315462


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 58.9 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Product details : SKF FYTB 45 WF HOUSED BEARING UNIT
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,9x178,5x90 mm |
|---|---|
| Logistic Weight | 1861 g |
| Inner diameter | 45 mm |
| Width | 58.9 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | gray cast iron |
| Sealing | two metal shields |
| Height | 178.5 mm |
| Length | 111 mm |
| Series | yel 209-2f |
| Diameter of fixation holes | 14 mm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Outer diameter | 178.5 mm |
| Weight | 1.85 kg |
| Mounting typ | oval flange bearing unit (y-bearing) with eccentric clamping ring |
Show UNSPSC/ECL@SS
£ 83.78 excl. VAT
/ Each
£ 100.54 incl. VAT
- Usually arrives within 14 working days