References
NTN:UKFS308D1
Rubix:206A2104
EAN:4547359238655



Product details : NTN UKFS308D1 BEARING UNIT
NTN - Bearing Unit - UKFS308D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Usually arrives within 14 working days
