SNR - Bearing Unit - UCFE.208-25.N
Inner diameter | 39.688 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 101.5 mm |
Inner diameter | 39.688 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 101.5 mm |
Series | UCFE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 2.05 kg |
Usually arrives within 14 working days