References
INA:GLCTE20-XL
Rubix:100A5537
Manufacturer :0008313440000
EAN:4012802791877


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
Product details : INA GLCTE20-XL FLANGED HOUSING UNIT
Housing units GLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
| Material | flake graphite cast iron |
| Height | 90.5 mm |
| Length | 90.5 mm |
| Series | glcte..-xl |
| Total bearing width | 33 mm |
| Clamping | 17 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 90.5 mm |
| Weight | 0.39 kg |
| Mounting typ | two-bolt flanged |
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
- Delivery usually within ( 7 ) days