References
SNR:EXFL305
Rubix:205A3170
Manufacturer :EXFL.305
EAN:3413529543229




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 113 mm |
Product details : SNR EXFL305 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 113 mm |
| Material | grey cast iron |
| Height | 150 mm |
| Length | 80 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22360 N |
| Outer diameter | 62 mm |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Usually arrives within 14 working days