References
NTN:UKP215D1
Rubix:206A2186
EAN:4547359002478



Product details : NTN UKP215D1 BEARING UNIT
NTN - Bearing Unit - UKP215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 119.60 excl. VAT
/ Each
£ 143.52 incl. VAT
- Delivery usually within ( 3 ) days
