References
NTN:C-UCP208D1
Rubix:205A2119
EAN:4547359040647





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : NTN C-UCP208D1 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger. Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron housing; steel bearing insert |
| Total bearing width | 54 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 23 mm |
| Mounting typ | two-bolt base |
| Height | 100 mm |
| Length | 184 mm |
| Sealing | seal with slinger |
| Lubrication | grease fitting (relubricatable, d1 type) |
| Series | ucp |
| Weight | 2.14 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 51.24 excl. VAT
/ Each
£ 61.49 incl. VAT
- Usually arrives within 14 working days