References
SNR:UCPG207N
Rubix:206A1069
Manufacturer :UCPG.207.N
EAN:3413529519002




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
Product details : SNR UCPG207N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | tapped base (fixing from below) |
| Height | 47.6 mm |
| Length | 100 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | relubricatable; grease fitting m6x1 |
| Series | ucpg200 |
| Weight | 1.47 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.33 incl. VAT
- Usually arrives within 14 working days