References
NTN:UKT208D1
Rubix:206A2430
EAN:4547359240948



Product details : NTN UKT208D1 BEARING UNIT
NTN - Bearing Unit - UKT208D1
Cast clamping bearing unit with receptacle for threaded rod and nut, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 31 mm |
| Material | grey cast iron |
| Series | ukt200 |
| Outer diameter | 80 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 33.17 excl. VAT
/ Each
£ 39.80 incl. VAT
- Delivery usually within ( 3 ) days
