NTN MR263516 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR263516
See technical informationReferences
NTN:MR263516
Rubix:205A4920
EAN:4547359103632




Technical specifications
| Inner diameter | 41.28 mm |
|---|---|
| Outer diameter | 55.56 mm |
| Width | 25 mm |
Product details : NTN MR263516 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR263516
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,56x55,56x25 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 41.28 mm |
| Outer diameter | 55.56 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
- Usually arrives within 14 working days