NTN NJ313 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ313

See technical informationSee documents
References
NTN:NJ313
Rubix:205A5884
EAN:4547359123357
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications
Documents

Product details : NTN NJ313 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2325 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r139000 N
Basic dynamic load, radial - Cr150000 N
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
  • Usually arrives within 14 working days