NTN N1016G1C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N1016G1C4
See technical informationSee documentsReferences
NTN:N1016G1C4
Rubix:205A5099
EAN:4547359149500



Documents
Product details : NTN N1016G1C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 913 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 72500 N |
Show UNSPSC/ECL@SS
£ 144.09 excl. VAT
/ Each
£ 172.91 incl. VAT
- Usually arrives within 14 working days
