References
INA:SL045012-PP
Rubix:45035968
Manufacturer :0014775950000
EAN:4012802071498

Product details : INA SL045012-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x95x95 mm |
|---|---|
| Logistic Weight | 1203 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 201000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 469.95 excl. VAT
/ Each
£ 563.94 incl. VAT
- In stock: Next day delivery
