NTN N211 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N211

See technical informationSee documents
References
NTN:N211
Rubix:205A5123
EAN:4547359150179
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications
Documents

Product details : NTN N211 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x21 mm
Logistic Weight650 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r62500 N
Basic dynamic load, radial - Cr64500 N
Show UNSPSC/ECL@SS
£ 80.65 excl. VAT
/ Each
£ 96.78 incl. VAT
  • Delivery usually within ( 3 ) days