Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 80 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Basic static load, radial - C0r | 790000 N |
Basic dynamic load, radial - Cr | 430000 N |
Usually arrives within 14 working days