NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 160x160x26 mm |
---|---|
Logistic Weight | 1840 g |
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu1000 |
Material | steel |
Basic static load, radial - C0r | 142000 N |
Basic dynamic load, radial - Cr | 117000 N |
Usually arrives within 14 working days