NTN N318C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N318C3
See technical informationSee documentsReferences
NTN:N318C3
Rubix:205A5242
EAN:4547359151947



Documents
Product details : NTN N318C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5420 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 263.30 excl. VAT
/ Each
£ 315.96 incl. VAT
- Usually arrives within 14 working days
