NSK CYLIND ROLLR BEARING NU216ECJ


Cylindrical roller bearing NU23

References
nsk:NU216W
rubix:100A0133
manufacturer :NU216W *5
ean:00029176033476
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU216ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1540 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 80.59 excl. VAT
/ Each
£ 96.71 incl. VAT
  • Usually arrives within 14 working days