Super-precision Cylindrical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x130x130 mm |
---|---|
Logistic Weight | 1600 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 34 mm |
Bearing Clearance | c1 |
Sealing | open |
Series | nn30 |
Material | bearing steel |
Cage | polyamide |
Usually arrives within 14 working days