NTN NU2212 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2212
See technical informationSee documentsReferences
NTN:NU2212
Rubix:205A6421
EAN:4547359141160



Documents
Product details : NTN NU2212 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1100 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 107000 N |
Show UNSPSC/ECL@SS
£ 65.78 excl. VAT
/ Each
£ 78.94 incl. VAT
- Delivery usually within ( 3 ) days
