FAG NU222-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382634910030
Cylindrical roller bearing
See technical informationReferences
FAG:NU222-E-XL-M1A-C3
Rubix:229A4514
Manufacturer :0382634910030
EAN:4012801233941

Product details : FAG NU222-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382634910030
Cylindrical roller bearing NU..-E-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 5500 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 365.47 excl. VAT
/ Each
£ 438.56 incl. VAT
- Usually arrives within 14 working days
