NTN NJ2312C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2312C3
See technical informationSee documentsReferences
NTN:NJ2312C3
Rubix:205A5758
EAN:4547359771305



Documents
Product details : NTN NJ2312C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x46 mm |
|---|---|
| Logistic Weight | 2790 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 134.38 excl. VAT
/ Each
£ 161.26 incl. VAT
- Delivery usually within ( 3 ) days
