Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 152000 N |
Usually arrives within 14 working days