Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistic Weight | 3140 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 3650 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 265000 N |
Basic dynamic load, radial - Cr | 260000 N |
Usually arrives within 14 working days