NTN NF310 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NF310
See technical informationSee documentsReferences
NTN:NF310
Rubix:205A5478
EAN:4547359000399



Documents
Product details : NTN NF310 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 96500 N |
Show UNSPSC/ECL@SS
£ 114.89 excl. VAT
/ Each
£ 137.87 incl. VAT
- Delivery usually within ( 3 ) days
