Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cylindrical roller bearing
FAG SL192317-C3 CYL. NEEDLE BEARING 5398210030
FAG SL192317-C3 CYL. NEEDLE BEARING 5398210030
Cylindrical roller bearing
References
ina:
SL192317-C3
rubix:
229A2046
manufacturer :
0005398210030
ean:
4012802072822
Technical specifications
Inner diameter
85
mm
Outer diameter
180
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SL192317-C3 CYL. NEEDLE BEARING 5398210030
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
Logistic Weight
7340
g
Inner diameter
85
mm
Outer diameter
180
mm
Width
60
mm
Bearing Clearance
c3
Sealing
open
Series
sl1923
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
551.78
excl. VAT
/
Each
£
662.14
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
NSK CYLIND ROLLR BEARING NJ321ECJ
INA SL014914-A-C3 DOUBLE ROW FULL COMP CYL ROLLER BEARING
NTN NUP312EAT2XU CYLINDRICAL ROLLER BEARING
TIMKEN NU224EMAC3 CYLINDRICAL ROLLER BEARING
INA SL04160-D-PP FAG SEALED FULL COMPLEMENT DOUBLE ROW CYL ROLLER BRG
INA SL182222-A-C3 CYLINDRICAL ROLLER BEARING SL1822..-A FULL COMPLEMEN
NSK NUP309ET CYLINDRICAL ROLLER BEARING
FAG CYLIND ROLLR BEARING N308-E-XL-M1
NTN NV2205 CYLINDRICAL ROLLER BEARING
SKF CYLIND ROLLR BEARING NUP 222 ECP
NTN NU213EAG1C3 CYLINDRICAL ROLLER BEARING
NSK CYLIND ROLLR BEARING NU2218ECJ
FAG CYLIND ROLLR BEARING NJ202-E-XL-TVP2
INA CYL. NEEDLE BEARING SL04-5015PPX
NTN NU310C4 CYLINDRICAL ROLLER BEARING