NTN NJ203C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ203C3
See technical informationReferences
NTN:NJ203C3
Rubix:205A5485
EAN:4547359117141



Product details : NTN NJ203C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Delivery usually within ( 3 ) days
