References
FAG:NU1036-XL-M1A
Rubix:238A2417
Manufacturer :0192358280000
EAN:4012801024402

Product details : FAG NU1036-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x280x280 mm |
|---|---|
| Logistic Weight | 10700 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2550 rpm |
| Basic static load, radial - C0r | 520000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 738.31 excl. VAT
/ Each
£ 885.97 incl. VAT
- Usually arrives within 14 working days
