NTN - Cylindrical Roller Bearing - NJ212ET2XC3
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x22 mm |
---|---|
Logistic Weight | 820 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj200 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 97500 N |
Usually arrives within 14 working days