References
INA:SL182930-B-XL-C3
Rubix:238A1282
Manufacturer :0508939470030
EAN:4047643203227

Product details : INA SL182930-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x210x210 mm |
|---|---|
| Logistic Weight | 3664 g |
| Inner diameter | 150 mm |
| Outer diameter | 210 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1360 rpm |
| Basic static load, radial - C0r | 480000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 533.87 excl. VAT
/ Each
£ 640.64 incl. VAT
- Delivery usually within ( 7 ) days
