FAG NU2217-E-XL-M1 CYLINDRICAL ROLLER BEARING 167384890000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2217-E-XL-M1
Rubix:229A1615
Manufacturer :0167384890000
EAN:4012801233736

Product details : FAG NU2217-E-XL-M1 CYLINDRICAL ROLLER BEARING 167384890000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x150x150 mm |
|---|---|
| Logistic Weight | 2730 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 216.15 excl. VAT
/ Each
£ 259.38 incl. VAT
- Delivery usually within ( 7 ) days
