NTN NJ213G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ213G1C3
See technical informationSee documentsReferences
NTN:NJ213G1C3
Rubix:205A5547
EAN:4547359118025



Documents
Product details : NTN NJ213G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 463 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 94500 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 75.70 excl. VAT
/ Each
£ 90.84 incl. VAT
- Usually arrives within 14 working days
