COOPER 01EB204EX SPLIT ROLLER BEARING


Cooper Roller Bearing

References
cooper:01 EB 204 EX
rubix:133A7401
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter114.3 mm
Width55.7 mm
See all Specifications

Product details : COOPER 01EB204EX SPLIT ROLLER BEARING


The Cooper Split Roller Bearing uses cylindrical rollers and components made in halves. Assembly of these halves around the shaft eliminates removal of couplings, gearboxes, pulleys etc., and simplifies shaft design. The main attribute of the Cooper Split Roller Bearing is to reduce downtime and should be fitted to critical applications, which cannot afford to be down

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter114.3 mm
Width55.7 mm
Bearing ClearanceCN
SealingOpen
Series01EB
Show UNSPSC/ECL@SS
£ 255.57 excl. VAT
/ Each
£ 306.68 incl. VAT
  • In stock: Next day delivery