NTN NJ216ET2 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ216ET2
See technical informationSee documentsReferences
NTN:NJ216ET2
Rubix:205A5567
EAN:4547359118230



Documents
Product details : NTN NJ216ET2 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1670 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 96.23 excl. VAT
/ Each
£ 115.48 incl. VAT
- Usually arrives within 14 working days
