SNR - Cylindrical Roller Bearing - NU.304.E.G15
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu300 |
Reference speed | 12000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 30700 N |
Usually arrives within 14 working days