Cylindrical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 46 mm |
Logistic Weight | 10900 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 46 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 2410 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 550000 N |
Basic dynamic load, radial - Cr | 435000 N |
Usually arrives within 14 working days