NTN - Cylindrical Roller Bearing - NJ206
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 62x62x16 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ200 |
Cage | Steel |
Usually arrives within 14 working days