NTN NJ2206 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2206
See technical informationReferences
NTN:NJ2206
Rubix:205A5591
EAN:4547359118728



Product details : NTN NJ2206 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x20 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
- Usually arrives within 14 working days
