Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 120 mm |
Logistic Weight | 81500 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU22..-E |
Cage | Brass |
Reference speed | 900 rpm |
Limit speed | 2250 rpm |
Basic static load, radial - C0r | 2800000 N |
Basic dynamic load, radial - Cr | 1850000 N |
Usually arrives within 14 working days