NTN NU2318EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2318EG1C3
See technical informationSee documentsReferences
NTN:NU2318EG1C3
Rubix:205A6601
EAN:4547359144178



Documents
Product details : NTN NU2318EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x64 mm |
|---|---|
| Logistic Weight | 8520 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 535000 N |
| Basic dynamic load, radial - Cr | 435000 N |
Show UNSPSC/ECL@SS
£ 496.49 excl. VAT
/ Each
£ 595.79 incl. VAT
- Delivery usually within ( 3 ) days
