NTN NJ221 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ221
See technical informationSee documentsReferences
NTN:NJ221
Rubix:205A5619
EAN:4547359118988



Documents
Product details : NTN NJ221 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4600 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 188.21 excl. VAT
/ Each
£ 225.85 incl. VAT
- Delivery usually within ( 3 ) days
