NTN NJ2211ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2211ET2XC3
See technical informationSee documentsReferences
NTN:NJ2211ET2XC3
Rubix:205A5632
EAN:4547359665437



Documents
Product details : NTN NJ2211ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 61.85 excl. VAT
/ Each
£ 74.22 incl. VAT
- Usually arrives within 14 working days
