References
NSK:NU236EMC3
Rubix:105A5081
Manufacturer :NU236EMC3 N
EAN:00029176814226

Product details : NSK SR R RB NU236MC3
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,029.56 excl. VAT
/ Each
£ 1,235.47 incl. VAT
- Usually arrives within 14 working days
