1-row cylindrical roller bearings
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 250x250x60 mm |
---|---|
Logistic Weight | 10,37 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Reference speed | 2800 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 503000 N |
Basic dynamic load, radial - Cr | 437000 N |
Usually arrives within 14 working days