NTN - Cylindrical Roller Bearing - NJ2214EG1
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 125x125x31 mm |
---|---|
Logistic Weight | 1610 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2200 |
Material | steel |
Basic static load, radial - C0r | 194000 N |
Basic dynamic load, radial - Cr | 156000 N |
Usually arrives within 14 working days