NTN NU304C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU304C3
See technical informationReferences
NTN:NU304C3
Rubix:205A6643
EAN:4547359145229



Product details : NTN NU304C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Delivery usually within ( 3 ) days
